

€17.67/ pieceexcl. VAT
€21.38incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUL |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 10 |
Height | 89 mm |
Thread Length | 48 mm |
Nominal pipe size | DN32 in |
Outer pipe diameter | 38 mm |
Dual spacing screw thread | 56 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |