STAUFF

STAUFF Round steel U-bolt with pipe saddle long RB+RUL-25-PP-W32

  • ERIKS:14396837
Image 1
Save to list

€7.63/ pieceexcl. VAT

€9.23incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUL
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
10
Height
73.5 mm
Thread Length
41 mm
Nominal pipe size
DN20 in
Outer pipe diameter
25 mm
Dual spacing screw thread
40 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes