

€16.46/ pieceexcl. VAT
€19.92incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB+RUL |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 10 |
Nominal pipe size | DN15 in |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | Yes |