STAUFF

STAUFF Round steel U-bolt with pipe saddle long RB+RUL-159-PP-W5

  • ERIKS:14396829
Image 1
Save to list

€82.26/ pieceexcl. VAT

€99.53incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB+RUL
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
16
Height
247 mm
Nominal pipe size
DN150 in
Thread Length
105 mm
Outer pipe diameter
159 mm
Dual spacing screw thread
192 mm
With nuts
Yes
Number of nuts
4
With saddle piece
Yes