STAUFF

STAUFF Round steel U-bolt RBD-A-94-W5-compl-A

  • ERIKS:14396917
Image 1
Save to list

€24.60/ pieceexcl. VAT

€29.77incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
12
Height
138 mm
Thread Length
50 mm
Nominal pipe size
DN80 in
Dual spacing screw thread
106 mm
With nuts
Yes
Number of nuts
2
With saddle piece
No