

€3.33/ pieceexcl. VAT
€4.03incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 12 |
Height | 138 mm |
Nominal pipe size | DN80 in |
Thread Length | 50 mm |
Dual spacing screw thread | 106 mm |
With nuts | No |
With saddle piece | No |