STAUFF

STAUFF Round steel U-bolt RBD-A-94-W1-compl-A

  • ERIKS:11356015
Image 1
Save to list

€2.96/ pieceexcl. VAT

€3.58incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
12
Height
138 mm
Thread Length
50 mm
Nominal pipe size
DN80 in
Dual spacing screw thread
106 mm
With nuts
Yes
Number of nuts
2
With saddle piece
No