

€18.59/ pieceexcl. VAT
€22.49incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 12 |
Height | 125 mm |
Thread Length | 50 mm |
Nominal pipe size | DN65 in |
Dual spacing screw thread | 94 mm |
With nuts | No |
With saddle piece | No |