

€3.56/ pieceexcl. VAT
€4.31incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 12 |
Height | 109 mm |
Nominal pipe size | DN50 in |
Thread Length | 50 mm |
Dual spacing screw thread | 76 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |