

€3.10/ pieceexcl. VAT
€3.75incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 12 |
Height | 109 mm |
Nominal pipe size | DN50 in |
Thread Length | 50 mm |
Dual spacing screw thread | 76 mm |
With nuts | No |
With saddle piece | No |