STAUFF

STAUFF Round steel U-bolt RBD-A-530-W1-compl

  • ERIKS:14396906
Image 1
Save to list

€66.68/ pieceexcl. VAT

€80.68incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
24
Height
589 mm
Nominal pipe size
DN500 in
Thread Length
70 mm
Dual spacing screw thread
554 mm
With nuts
Yes
Number of nuts
2
With saddle piece
No