

€65.29/ pieceexcl. VAT
€79.00incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 24 |
Height | 589 mm |
Thread Length | 70 mm |
Nominal pipe size | DN500 in |
Dual spacing screw thread | 554 mm |
With nuts | No |
With saddle piece | No |