

€13.27/ pieceexcl. VAT
€16.06incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 10 |
Height | 86 mm |
Nominal pipe size | DN32 in |
Thread Length | 50 mm |
Dual spacing screw thread | 56 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |