

€1.80/ pieceexcl. VAT
€2.18incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 10 |
Height | 86 mm |
Thread Length | 50 mm |
Nominal pipe size | DN32 in |
Dual spacing screw thread | 56 mm |
With nuts | No |
With saddle piece | No |