STAUFF

STAUFF Round steel U-bolt RBD-A-428-W32-compl

  • ERIKS:11356040
Image 1
Save to list

€68.02/ pieceexcl. VAT

€82.30incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
24
Height
487 mm
Thread Length
70 mm
Nominal pipe size
DN400 in
Dual spacing screw thread
452 mm
With nuts
Yes
Number of nuts
2
With saddle piece
No