STAUFF

STAUFF Round steel U-bolt RBD-A-378-W5

  • ERIKS:14396898
Image 1
Save to list

€302.42/ pieceexcl. VAT

€365.93incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
24
Height
435 mm
Thread Length
70 mm
Nominal pipe size
DN350 in
Dual spacing screw thread
402 mm
With nuts
No
With saddle piece
No