

€30.98/ pieceexcl. VAT
€37.49incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 20 |
Height | 385 mm |
Thread Length | 70 mm |
Nominal pipe size | DN300 in |
Dual spacing screw thread | 352 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |