

€1.25/ pieceexcl. VAT
€1.51incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 10 |
Height | 70 mm |
Thread Length | 40 mm |
Nominal pipe size | DN20 in |
Dual spacing screw thread | 40 mm |
With nuts | No |
With saddle piece | No |