

€6.94/ pieceexcl. VAT
€8.40incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 10 |
Height | 70 mm |
Thread Length | 40 mm |
Nominal pipe size | DN20 in |
Dual spacing screw thread | 40 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |