

€1.34/ pieceexcl. VAT
€1.62incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 10 |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |