

€16.79/ pieceexcl. VAT
€20.32incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 16 |
Height | 249 mm |
Nominal pipe size | DN175 in |
Thread Length | 60 mm |
Dual spacing screw thread | 218 mm |
With nuts | Yes |
Number of nuts | 2 |
With saddle piece | No |