STAUFF

STAUFF Round steel U-bolt RBD-A-176-W32-COMPL-4MUS-A

  • ERIKS:14396874
Image 1
Save to list

€11.70/ pieceexcl. VAT

€14.16incl. VAT

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
16
Height
217 mm
Thread Length
60 mm
Nominal pipe size
DN150 in
Dual spacing screw thread
192 mm
With nuts
Yes
Number of nuts
4
With saddle piece
No