STAUFF

STAUFF Round steel U-bolt RBD-A-148-W1-compl-A

  • ERIKS:11356017
Image 1
Save to list

€7.35/ pieceexcl. VAT

€8.89incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
16
Height
191 mm
Nominal pipe size
DN125 in
Thread Length
60 mm
Dual spacing screw thread
164 mm
With nuts
Yes
Number of nuts
2
With saddle piece
No