

€53.18/ pieceexcl. VAT
€64.35incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RBD-A |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 16 |
Height | 171 mm |
Nominal pipe size | DN100 in |
Thread Length | 60 mm |
Dual spacing screw thread | 136 mm |
With nuts | No |
With saddle piece | No |