STAUFF

STAUFF Round steel U-bolt RBD-A-120-W32-COMPL-4MUS-A

  • ERIKS:14038437
Image 1
Save to list

€9.29/ pieceexcl. VAT

€11.24incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RBD-A
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
16
Height
171 mm
Thread Length
60 mm
Nominal pipe size
DN100 in
Dual spacing screw thread
136 mm
With nuts
Yes
Number of nuts
4
With saddle piece
No