

€20.35/ pieceexcl. VAT
€24.62incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 12 |
Height | 152 mm |
Nominal pipe size | DN80 in |
Thread Length | 82 mm |
Dual spacing screw thread | 106 mm |
With nuts | No |
With saddle piece | No |