

€22.84/ pieceexcl. VAT
€27.64incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 12 |
Height | 135 mm |
Thread Length | 77 mm |
Nominal pipe size | DN65 in |
Dual spacing screw thread | 94 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | No |