STAUFF

STAUFF Round steel U-bolt RB-A-530-W32

  • ERIKS:11357095
Image 1
Save to list

€64.92/ pieceexcl. VAT

€78.55incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
24
Height
627 mm
Nominal pipe size
DN500 in
Thread Length
145 mm
Dual spacing screw thread
554 mm
With nuts
No
With saddle piece
No