

€3.24/ pieceexcl. VAT
€3.92incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 10 |
Height | 89 mm |
Thread Length | 48 mm |
Nominal pipe size | DN32 in |
Dual spacing screw thread | 56 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | No |