

€2.87/ pieceexcl. VAT
€3.47incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Steel |
Surface protection | Untreated |
Thread size metric (M..) | 10 |
Height | 89 mm |
Thread Length | 48 mm |
Nominal pipe size | DN32 in |
Dual spacing screw thread | 56 mm |
With nuts | No |
With saddle piece | No |