STAUFF

STAUFF Round steel U-bolt RB-A-428-W1

  • ERIKS:11357077
Image 1
Save to list

€43.56/ pieceexcl. VAT

€52.71incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
24
Height
526 mm
Nominal pipe size
DN400 in
Thread Length
145 mm
Dual spacing screw thread
452 mm
With nuts
No
With saddle piece
No