STAUFF

STAUFF Round steel U-bolt RB-A-378-W5-compl

  • ERIKS:11356696
Image 1
Save to list

€321.73/ pieceexcl. VAT

€389.29incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
24
Height
475 mm
Thread Length
145 mm
Nominal pipe size
DN350 in
Dual spacing screw thread
402 mm
With nuts
Yes
Number of nuts
4
With saddle piece
No