

€175.90/ pieceexcl. VAT
€212.84incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 20 |
Height | 418 mm |
Thread Length | 125 mm |
Nominal pipe size | DN300 in |
Dual spacing screw thread | 352 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | No |