STAUFF

STAUFF Round steel U-bolt RB-A-332-W32-COMPL

  • ERIKS:11356540
Image 1
Save to list

€38.66/ pieceexcl. VAT

€46.78incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
20
Height
418 mm
Nominal pipe size
DN300 in
Thread Length
125 mm
Dual spacing screw thread
352 mm
With nuts
Yes
Number of nuts
4
With saddle piece
No