STAUFF

STAUFF Round steel U-bolt RB-A-332-W1

  • ERIKS:11357075
Image 1
Save to list

€23.54/ pieceexcl. VAT

€28.48incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Steel
Surface protection
Untreated
Thread size metric (M..)
20
Height
418 mm
Thread Length
125 mm
Nominal pipe size
DN300 in
Dual spacing screw thread
352 mm
With nuts
No
With saddle piece
No