

€12.30/ pieceexcl. VAT
€14.88incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 10 |
Height | 73.5 mm |
Thread Length | 41 mm |
Nominal pipe size | DN20 in |
Dual spacing screw thread | 40 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | No |