STAUFF

STAUFF Round steel U-bolt RB-A-30-W5

  • ERIKS:11357096
Image 1
Save to list

€9.53/ pieceexcl. VAT

€11.53incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
10
Height
73.5 mm
Thread Length
41 mm
Nominal pipe size
DN20 in
Dual spacing screw thread
40 mm
With nuts
No
With saddle piece
No