STAUFF

STAUFF Round steel U-bolt RB-A-30-W32

  • ERIKS:11357079
Image 1
Save to list

€2.73/ pieceexcl. VAT

€3.30incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Steel
Surface protection
Zinc Plated
Thread size metric (M..)
10
Height
73.5 mm
Nominal pipe size
DN20 in
Thread Length
41 mm
Dual spacing screw thread
40 mm
With nuts
No
With saddle piece
No