

€135.30/ pieceexcl. VAT
€163.71incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Stainless steel 316 (V4A) |
Thread size metric (M..) | 20 |
Height | 364 mm |
Nominal pipe size | DN250 in |
Thread Length | 125 mm |
Dual spacing screw thread | 303 mm |
With nuts | No |
With saddle piece | No |