STAUFF

STAUFF Round steel U-bolt RB-A-26-W5-compl

  • ERIKS:14396866
Image 1
Save to list

€12.38/ pieceexcl. VAT

€14.98incl. VAT

Estimated delivery date - 18/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
10
Nominal pipe size
DN20 in
With nuts
Yes
Number of nuts
4
With saddle piece
No