STAUFF

STAUFF Round steel U-bolt RB-A-228-W5-compl

  • ERIKS:910341
Image 1
Save to list

€125.96/ pieceexcl. VAT

€152.41incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
20
Height
311 mm
Thread Length
125 mm
Nominal pipe size
DN200 in
Dual spacing screw thread
248 mm
With nuts
Yes
Number of nuts
4
With saddle piece
No