

€21.78/ pieceexcl. VAT
€26.35incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 20 |
Height | 311 mm |
Nominal pipe size | DN200 in |
Thread Length | 125 mm |
Dual spacing screw thread | 248 mm |
With nuts | No |
With saddle piece | No |