STAUFF

STAUFF Round steel U-bolt RB-A-202-W5

  • ERIKS:11357106
Image 1
Save to list

€76.99/ pieceexcl. VAT

€93.16incl. VAT

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
16
Height
273 mm
Nominal pipe size
DN175 in
Thread Length
105 mm
Dual spacing screw thread
218 mm
With nuts
No
With saddle piece
No