STAUFF

STAUFF Round steel U-bolt RB-A-148-W5-compl-A

  • ERIKS:11356546
Image 1
Save to list

€64.97/ pieceexcl. VAT

€78.61incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Type
RB
Material
Stainless steel 316 (V4A)
Thread size metric (M..)
16
Height
217 mm
Nominal pipe size
DN125 in
Thread Length
105 mm
Dual spacing screw thread
164 mm
With nuts
Yes
Number of nuts
4
With saddle piece
No