

€11.84/ pieceexcl. VAT
€14.33incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 16 |
Height | 217 mm |
Thread Length | 105 mm |
Nominal pipe size | DN125 in |
Dual spacing screw thread | 164 mm |
With nuts | Yes |
Number of nuts | 4 |
With saddle piece | No |