

€9.43/ pieceexcl. VAT
€11.41incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | RB |
Material | Steel |
Surface protection | Zinc Plated |
Thread size metric (M..) | 16 |
Height | 190 mm |
Nominal pipe size | DN100 in |
Thread Length | 105 mm |
Dual spacing screw thread | 136 mm |
With nuts | No |
With saddle piece | No |