

€103.79/ pieceexcl. VAT
€125.59incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | PT-RF |
Type | Sensor |
Pressure range | 0 - 400 bar |
Max. pressure | 800 bar |
With display | No |
Connection | 1/4" BSP |
Material sealing | FKM |