STAUFF

STAUFF Reader complete system PT-RF-SET-2-016/400/000-B

  • ERIKS:13349180
Image 1
Image 2
Image 1
Image 2
  • Complete system in case
  • 1x Reader-PT-RF
  • 2x RFID Pressure Transmitters
    • Reader Range 1: from 0 to 16 bar
    • Reader Range 2: from 0 to 400 bar
  • 2x Process connection adaptors type SDA
  • 1x Quickguide
  • 1x USB 2.0 cable(1 m)
  • 1x Power Supply incl. country-specific adaptors
Save to list

€876.27/ pieceexcl. VAT

€1,060.29incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
PT-RF-SET
Type
Complete set
With display
Yes
Number of pressure sensors
2 (016/400)