

€4.78/ pieceexcl. VAT
€5.78incl. VAT
Estimated delivery date - 26/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | ID |
Type of coupling | Push-pull coupling |
Material | Steel |
Surface protection | Zinc-Nickel |
Type of component | Plug (male) |
Valve shape | Poppet valve |
Construction size | 1 |
Nominal bore in DN | 6.3 mm |
Coupling size (inch) | 1/4" |
Connection type | Internal thread |
Connection size | 1/4" NPT |
Bulkhead mounting | No |
Maximum operating pressure | 400 bar |
Spillage | 1 ml |
Minimum medium temperature (continuous) | -25 °C |
Maximum medium temperature (continuous) | 100 °C |
Max. flow rate | 18 l/min |
Sealing | NBR |
Connectable under residual pressure | No |