STAUFF

STAUFF Push-to-connect coupling with poppet valve male tip QRC-IB-51-M-G32-V-W5K

  • ERIKS:14869066
Image 1
Push-to-Connect couplings of the IB Series made of stainless steel 316Ti consist of a male tip and a female body which are used for quick and easy connection (push) and disconnection of tubes, pipes and hoses by hand, i.e. without tools.

The Series was developed according to ISO 7241-1 B in the following nominal sizes 06, 10, 12, 19, 25, 38, 51 (1/4“ - 2“).
Save to list

€905.07/ pieceexcl. VAT

€1,095.13incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
IB-VA
Type of coupling
Push-pull coupling
Material
Stainless steel 316 Ti (1.4571)
Type of component
Plug (male)
Valve shape
Poppet valve
Construction size
9
Nominal bore in DN
51 mm
Coupling size (inch)
2"
Connection type
Internal thread
Connection size
2" BSP cyl.
Bulkhead mounting
No
Maximum operating pressure
63 bar
Spillage
170 ml
Minimum medium temperature (continuous)
-25 °C
Maximum medium temperature (continuous)
200 °C
Max. flow rate
840 l/min
Sealing
FKM
Standard
ISO 7241-1B
Connectable under residual pressure
No